Motion
P207

NTN
P207

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
MI ITEM #04600281
MFR #P207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
P207

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
MI ITEM #04600281
MFR #P207

Mfr description
P207 PILLOW BLOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    1.8750 in
  • Base Width
    1.8750 in
  • Bolt Center To Center Length
    5.0000 in
  • Compatible Bore Diameter
    1.2500 in, 1.1250 in, 1.3750 in, 1.3125 in, 1.4375 in, 30 mm, 35 mm
  • Overall Height  
    3.6563 in
  • Overall Length  
    6.5625 in
  • Overall Width  
    1.8750 in
  • Weight
    2.54 lbs

Details

  • Compatible Bearing Type
    Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    3413529568666
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)