Motion
62542-CLB9-2795

LENOX SAW BLADES
62542-CLB9-2795

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 9 ft 2 in Long, 3/4 in Wide
Mi Item #04600287
MFR #62542-CLB9-2795
Price$87.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
62542-CLB9-2795

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 9 ft 2 in Long, 3/4 in Wide
Mi Item #04600287
MFR #62542-CLB9-2795

Mfr description
62542 9'2"X3/4X.035X14WT BANDSAW BLADE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.69/each

Specifications

Dimensions

  • Length  
    9 ft 2 in
  • Thickness  
    0.035 in
  • Width  
    3/4 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Flexible Back
    Flexible Back
  • Material Grade
    M42
  • Tooth Set
    Wavy
  • Tpi
    14
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)