Motion
D50P1DS
General Purpose Motor - 50 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 324TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2950 rpm - 3565 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04600432
MFR #D50P1DS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 50 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 324TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2950 rpm - 3565 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04600432
MFR #D50P1DS

Mfr description
50 HP,3565 & 2950 RPM,D50P1DS,208-230/46
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    324TS
  • Overall Length C Dimension
    25.7 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Torque
    73.7 ft-lbs
  • Weight
    450 lbs

Details

  • 2D Drawing
  • Base RPM
    2950 rpm - 3565 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
  • Description Keyword
    50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    93.0 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382096809
  • Max Allowable Current
    59 A, 72 A, 117 to 130 A, 145 A
  • Maximum Speed
    3565 rpm
  • Model
    DC33
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6211-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6311-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382096809
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)