Motion
9657
General Purpose Motor - 1/10 hp, 1800 rpm, 1 ph, 230 V, 33 Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1550 rpm Base, Continuous Duty
Mi Item #04600447
MFR #9657
Price$239.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/10 hp, 1800 rpm, 1 ph, 230 V, 33 Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1550 rpm Base, Continuous Duty
Mi Item #04600447
MFR #9657

Mfr description
9657 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.98/each

Specifications

Dimensions

  • Frame Size
    33
  • Overall Length C Dimension
    8.25 in
  • Weight
    6.3 lbs

Details

  • Base RPM
    1550 rpm
  • Country of Origin
    USA
  • Description
    FHP, 1/10 HP, P, 33
  • Description Keyword
    1/10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382010980
  • Maximum Speed
    1550 rpm
  • Model
    K033WLH1415014B
  • Motor Horsepower
    1/10 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382010980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)