Motion
9662
OEM Direct Replacement HVAC Motor - 1/20 hp, 1800 rpm, 1 ph, 115 V, 33 Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1550 rpm Base, Continuous Duty
MI ITEM #04600448
MFR #9662
Price$184.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OEM Direct Replacement HVAC Motor - 1/20 hp, 1800 rpm, 1 ph, 115 V, 33 Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1550 rpm Base, Continuous Duty
MI ITEM #04600448
MFR #9662

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$184.96/each

Specifications

Dimensions

  • Frame Size
    33
  • Overall Length C Dimension
    7.2 in
  • Weight
    4.18 lbs

Details

  • Applications
    Blowers, Fans
  • Base RPM
    1550 rpm
  • Country of Origin
    USA
  • Description
    FHP, 1/20 HP, P, 33
  • Description Keyword
    1/20 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.85 A
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382083878
  • Maximum Speed
    1550 rpm
  • Model
    K033WLB1409014B
  • Motor Category
    OEM Direct Replacement Motor
  • Motor Horsepower
    1/20 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • UPC_NO
    786382083878

Overview

Mfr description
9662 MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought