Motion
EB2982T
Pool / Spa (Square Flange) Multi Speed Pump Motor - 1 hp / 5/32 hp, 3600 rpm / 1800 rpm, 1 ph, 230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Square Flange Mount, Continuous Duty
MI ITEM #04600449
MFR #EB2982T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool / Spa (Square Flange) Multi Speed Pump Motor - 1 hp / 5/32 hp, 3600 rpm / 1800 rpm, 1 ph, 230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Square Flange Mount, Continuous Duty
MI ITEM #04600449
MFR #EB2982T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EB2982T,0,0

Specifications

  • Motor Category
    Pool/Spa Square Flange Pump Motor (Multi-Speed)
  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp / 5/32 hp
  • Synchronous Rpm
    3600 rpm / 1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    56Y
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Motor Poles
    2/4-pole
  • Frame Material
    Steel
  • Weight
    30 lbs
  • Manufacturer Product Page
  • Description Keyword
    1 hp / 5/32 hp
  • Mounting Type
    Square Flange
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text