Motion
EE506-5
Chiller/Cooling Tower Motor - 1 hp, 3600 rpm, 3 ph, 575 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, J-Face Mount, Continuous Duty
MI ITEM #04600451
MFR #EE506-5
List Price$859.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 1 hp, 3600 rpm, 3 ph, 575 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, J-Face Mount, Continuous Duty
MI ITEM #04600451
MFR #EE506-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$859.94/each for your price

Overview

Mfr description
1 HP,3450 RPM,EE506-5,575 V,56J

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56J
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    J-Face
  • Motor Poles
    2
  • Description Keyword
    1 hp
  • Overall Length C Dimension
    12 in
  • Service Factor
    1.40
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    19 lbs
  • Harmonization Code
    8501.51.6040
  • UPC_NO
    786382075583
  • Manufacturer Product Page
  • Model
    P055DAN1345013J
  • Motor Category
    Chiller/Cooling Tower Motor
  • Max Allowable Current
    2.1 A
  • Product Types
    AC Motors
  • Torque
    24.21 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text