Motion
EE155-5
Chiller/Cooling Tower Motor - 1/2 hp, 3600 rpm, 3 ph, 575 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, J-Face Mount, Continuous Duty
Mi Item #04600452
MFR #EE155-5
Price$410.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 1/2 hp, 3600 rpm, 3 ph, 575 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, J-Face Mount, Continuous Duty
Mi Item #04600452
MFR #EE155-5

Mfr description
1/2 HP,3450 RPM,EE155-5,575 V,56J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.57/each

Specifications

Dimensions

  • Frame Size
    56J
  • Overall Length C Dimension
    11.3 in
  • Service Factor
    1.60
  • Weight
    16 lbs

Details

  • Base RPM
    3450 rpm
  • Country of Origin
    MEX
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Max Allowable Current
    0.9 A
  • Maximum Speed
    3450 rpm
  • Model
    P055DBF1358013J
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    575 V
  • Motor Type
    Pump Motor
  • Mounting Type
    J-Face
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382075606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)