Motion
6135
Condenser Fan Motor - 1/6 hp, 1800 rpm, 1 ph, 208-230 V, 48Y Frame, OPEN Enclosure, 50/60 Hz, 1550 rpm Base, Stud Mount, Continuous Duty
Mi Item #04600462
MFR #6135
Price$190.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1/6 hp, 1800 rpm, 1 ph, 208-230 V, 48Y Frame, OPEN Enclosure, 50/60 Hz, 1550 rpm Base, Stud Mount, Continuous Duty
Mi Item #04600462
MFR #6135

Mfr description
1/6 HP,1550 RPM,6135,208-230 V,48Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.89/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Shaft Diameter
    0.5000 in
  • Weight
    8.67 lbs

Details

  • Base RPM
    1550 rpm
  • Description Keyword
    1/6 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Harmonization Code
    8501.40.4040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382006143
  • Model
    K055JZN2383023B
  • Motor Category
    Condenser Fan Motor
  • Motor Horsepower
    1/6 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Stud
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382006143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)