Motion
NO15E2BE
Vertical Solid Shaft Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254VP Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1775 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #04600467
MFR #NO15E2BE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Solid Shaft Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254VP Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1775 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #04600467
MFR #NO15E2BE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15 HP,1775 RPM,NO15E2BE,230/460 V,254VP

Specifications

  • Motor Category
    Vertical Solid Shaft Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    254VP
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1775 rpm
  • Motor Poles
    4-pole
  • NEMA Design Class
    B
  • Frame Material
    Aluminum
  • Harmonization Code
    8501.52.4000
  • Weight
    265 lbs
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    15 hp
  • Mounting Type
    Vertical
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought