Overview
Mfr description
100 HP,1785 RPM,H100P2H,200 V,405T
Specifications
- Motor Phase3 ph
- Motor Horsepower100 hp
- Country of OriginMEX
- Synchronous Rpm1800 rpm
- Motor Supply Voltage200 V
- Frame Size405T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1785 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency95.4 %
- Motor Poles4
- DescriptionU.S. Motors® brand Hostile Duty motors are designed for industry. This general purpose NEMA Premium® motor line meets Energy Independence and Security Act (EISA 2007) efficiency requirements. Hostile Duty totally enclosed fan cooled motors reduce operating costs and are suited for rugged applications like pumps, compressors, conveyors or blowers in dusty, damp or dirty environments. Hostile Duty motors are the appropriate choice for applications where the motor works continuously and energy efficiency is a must. U.S. Motors® brand Hostile Duty motors are available in TEFC ratings from 1 – 200 HP, dual frequency nameplate. Cast iron construction, corrosion resistant mill and chemical duty paint, heavy gauge steel fan covers and conduit boxes are some of the features of this heavy duty workhorse.
- Description Keyword100 hp
- Overall Length C Dimension37.6 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight1200 lbs
- Harmonization Code8501.52.8000
- Manufacturer Upc Number786382090531
- Manufacturer Product Page
- ModelCY86
- Motor CategoryGeneral Severe Duty Motor
- Wiring Diagram
- 2D Drawing
- Max Allowable Current260 A
- Product TypesAC Motors
- Torque294.6 ft-lbs
- Opposite Drive End Bearing6316-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data