Motion
H150P1FS
Severe Duty Motor - 150 hp, 3600 rpm, 3 ph, 380//460 V, 445TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2960 rpm - 3570 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04600499
MFR #H150P1FS
Price$33,160.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 150 hp, 3600 rpm, 3 ph, 380//460 V, 445TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2960 rpm - 3570 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04600499
MFR #H150P1FS

Mfr description
150 HP,3575 & 2965 RPM,H150P1FS,460 & 38
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,160.43/each

Specifications

Dimensions

  • Frame Size
    445TS
  • Overall Length C Dimension
    41.6 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Torque
    220.5 ft-lbs
  • Weight
    1700 lbs

Details

  • 2D Drawing
  • Applications
    Chemical Plants, Foundries, Mines, Pulp & Paper Plants, Saw Mills, Waste Management Facilities
  • Base RPM
    2960 rpm - 3570 rpm
  • Country of Origin
    USA
  • Description
    U.S. Motors® brand Hostile Duty motors are designed for industry. This general purpose NEMA Premium® motor line meets Energy Independence and Security Act (EISA 2007) efficiency requirements. Hostile Duty totally enclosed fan cooled motors reduce operating costs and are suited for rugged applications like pumps, compressors, conveyors or blowers in dusty, damp or dirty environments. Hostile Duty motors are the appropriate choice for applications where the motor works continuously and energy efficiency is a must. U.S. Motors® brand Hostile Duty motors are available in TEFC ratings from 1 – 200 HP, dual frequency nameplate. Cast iron construction, corrosion resistant mill and chemical duty paint, heavy gauge steel fan covers and conduit boxes are some of the features of this heavy duty workhorse.
  • Description Keyword
    150 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    176.00 A
  • Full Load Efficiency
    95.8 %
  • Harmonization Code
    8501.53.4000
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382094508
  • Max Allowable Current
    171 A, 208 A
  • Maximum Speed
    3570 rpm
  • Model
    FC70
  • Motor Category
    General Severe Duty Motor
  • Motor Horsepower
    150 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    380//460 V
  • Motor Type
    Severe Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6313-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6313-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382094508
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)