Overview
Mfr description
25 HP,1775 RPM,H25P2GS,575 V,284TS
Specifications
- Motor Phase3 ph
- Motor Horsepower25 hp
- Country of OriginMEX
- Synchronous Rpm1800 rpm
- Motor Supply Voltage575 V
- Frame Size284TS
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1775 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency93.6 %
- Motor Poles4
- Description Keyword25 hp
- Shaft Diameter1.6250 in
- Overall Length C Dimension25.6 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight355 lbs
- Harmonization Code8501.52.8000
- Manufacturer Product Page
- ModelDL38
- Motor CategoryGeneral Severe Duty Motor
- Wiring Diagram
- 2D Drawing
- Max Allowable Current23 A
- Product TypesAC Motors
- Torque73.9 ft-lbs
- Opposite Drive End Bearing6310-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data