Motion
H60P1ES
Severe Duty Motor - 60 hp, 3600 rpm, 3 ph, 190/380//230/460 V, 364TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2950 rpm - 3565 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600544
MFR #H60P1ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 60 hp, 3600 rpm, 3 ph, 190/380//230/460 V, 364TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2950 rpm - 3565 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600544
MFR #H60P1ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60 HP,3565 & 2950 RPM,H60P1ES,230/460 &

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    60 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    364TS
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2950 rpm - 3565 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    93.0 %
  • Motor Poles
    2
  • Description Keyword
    60 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    30.4 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    825 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Product Page
  • Model
    DM16
  • Motor Category
    General Severe Duty Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    67 A, 83 A, 134 A, 166 A
  • Product Types
    AC Motors
  • Torque
    88.4 ft-lbs
  • Opposite Drive End Bearing
    6313-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought