Motion
H75P2EB
Severe Duty Motor - 75 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 365T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600553
MFR #H75P2EB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 75 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 365T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600553
MFR #H75P2EB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75 HP,1785 & 1475 RPM,H75P2EB,230/460 &

Specifications

  • Motor Category
    General Severe Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Description Keyword
    75 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    365T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Motor Poles
    4-pole
  • Shaft Diameter
    2.3750 in
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Frame Material
    Cast Iron
  • Harmonization Code
    8501.52.8040
  • Weight
    890 lbs
  • Manufacturer Product Page
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text