Motion
EE155B
Chiller/Cooling Tower Motor - 1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2850 rpm - 3450 rpm Base, Stud Mount, Continuous Duty
MI ITEM #04600563
MFR #EE155B
List Price$453.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2850 rpm - 3450 rpm Base, Stud Mount, Continuous Duty
MI ITEM #04600563
MFR #EE155B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$453.14/each for your price

Overview

Mfr description
1/2 HP,3450 & 2850 RPM,EE155B,208-230/46

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Country of Origin
    MEX
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56J
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2850 rpm - 3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Stud
  • Motor Poles
    2
  • Description Keyword
    1/2 hp
  • Frame Material
    Steel
  • Weight
    21 lbs
  • Harmonization Code
    8501.40.3040
  • UPC_NO
    786382050740
  • Manufacturer Product Page
  • Model
    P063ELE5018013J
  • Motor Category
    Chiller/Cooling Tower Motor
  • Product Types
    AC Motors
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text