Motion
EE612B
Chiller/Cooling Tower Motor - 2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 2850 rpm - 3450 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600567
MFR #EE612B
List Price$721.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 2850 rpm - 3450 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600567
MFR #EE612B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$721.70/each for your price

Overview

Mfr description
2 HP,3450 & 2850 RPM,EE612B,208-230/460

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    56C
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    2850 rpm - 3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    85.5 %
  • Motor Poles
    2
  • Description
    Cut your energy bills and boost your pump life with a U.S. Motors® brand pump motor from Nidec Motor Corporation. Whether you need an industrial pumping motor built for the harsh conditions found in water/wastewater treatment or oil and gas refining, or you require an energy-saving solution for a commercial hydronic pump or filtration system, you’ll find it here. If you are unsure which motor is best for your pumping application, just tell us your needs, and we will help you identify the best solution. Most pumps are oversized for the application and rely on inefficient induction motor technologies. By choosing the right size and Premium® efficiency technology, you can achieve energy savings of 30% to 90%. Constructed of top-quality materials, reliable U.S. Motors® brand pump motors deliver increased equipment uptime and require minimal maintenance. That’s why the pumping industry has trusted the U.S. Motors® name for more than 100 years. You can, too.
  • Description Keyword
    2 hp
  • Overall Length C Dimension
    11.8 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Weight
    30 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382050870
  • UPC_NO
    786382050870
  • Manufacturer Product Page
  • Model
    BK84
  • Motor Category
    Chiller/Cooling Tower Motor
  • Max Allowable Current
    2.5 A, 2.9 A, 3.1 A, 5.1 to 5.5 A
  • Product Types
    AC Motors
  • Torque
    3 ft-lbs
  • Opposite Drive End Bearing
    6203-2RS-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text