Motion
D15P2DC
General Purpose Motor - 15 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 254TC Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600586
MFR #D15P2DC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 15 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 254TC Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600586
MFR #D15P2DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D15P2DC MOTOR

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    254TC
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Motor Poles
    4-pole
  • Description Keyword
    15 hp
  • NEMA Design Class
    B
  • Frame Material
    Steel
  • Weight
    150 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text