Motion
D20P2DC
General Purpose Motor - 20 hp, 1800 rpm, 3 ph, 208-230/460 V, 256TC Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #04600595
MFR #D20P2DC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 20 hp, 1800 rpm, 3 ph, 208-230/460 V, 256TC Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #04600595
MFR #D20P2DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20 HP,1775 & 1465 RPM,D20P2DC,208-230/46

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    256TC
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot
  • Full Load Current
    54.00–49.00 / 24.40 A
  • Full Load Efficiency
    93.00 %
  • Motor Poles
    4-pole
  • Description Keyword
    20 hp
  • Shaft Diameter
    1.6250 in
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    CE, NEMA
  • Weight
    170 lbs
  • Applications
    Compressors, Contaminants are Minimal, Fans, Material Handling, Other General Purpose applications, Pumps
  • Harmonization Code
    8501.52.4000
  • Manufacturer Product Page
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text