Overview
Mfr description
20 HP,1180 RPM,D20P3H,200 V,286T
Specifications
- Motor Phase3 ph
- Motor Horsepower20 hp
- Country of OriginMEX
- Synchronous Rpm1200 rpm
- Motor Supply Voltage200 V
- Frame Size286T
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Base RPM1180 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency92.4 %
- Motor Poles6
- DescriptionNidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
- Description Keyword20 hp
- Shaft Diameter1.8750 in
- Overall Length C Dimension24.8 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialSteel
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight325 lbs
- Harmonization Code8501.52.4000
- Manufacturer Upc Number786382095093
- UPC_NO786382095093
- Manufacturer Product Page
- ModelDB91
- Wiring Diagram
- 2D Drawing
- Max Allowable Current56 A
- Product TypesAC Motors
- Torque89 ft-lbs
- Opposite Drive End Bearing6210-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data