Motion
D25P1H
General Purpose Motor - 25 hp, 3600 rpm, 3 ph, 200 V, 256T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3530 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04600598
MFR #D25P1H
Price$4,016.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 25 hp, 3600 rpm, 3 ph, 200 V, 256T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3530 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04600598
MFR #D25P1H

Mfr description
25 HP,3530 RPM,D25P1H,200 V,256T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,016.04/each

Specifications

Dimensions

  • Frame Size
    256T
  • Overall Length C Dimension
    23.1 in
  • Service Factor
    1.15
  • Torque
    37.2 ft-lbs
  • Weight
    160 lbs

Details

  • 2D Drawing
  • Base RPM
    3530 rpm
  • Country of Origin
    MEX
  • Description Keyword
    25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.7 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    67 A
  • Maximum Speed
    3530 rpm
  • Model
    DR72
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    200 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6309-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6309-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382095123
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)