Motion
D3P2DC
General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 182TC Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1455 rpm - 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600607
MFR #D3P2DC
Your Price$908.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 182TC Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1455 rpm - 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600607
MFR #D3P2DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$908.56/each(List $1,044.85)

Overview

Mfr description
3 HP,1770 & 1460 RPM,D3P2DC,208-230/460

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    182TC
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1455 rpm - 1770 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    90.2 %
  • Motor Poles
    4
  • Description
    Nidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
  • Description Keyword
    3 hp
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    50 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382094249
  • UPC_NO
    786382094249
  • Manufacturer Product Page
  • Model
    FV37
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    3.8 A, 4.5 A, 7.6 to 8.3 A, 9.1 A
  • Product Types
    AC Motors
  • Torque
    8.9 ft-lbs
  • Opposite Drive End Bearing
    6206-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text