Motion
D1P2DC
General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 143TC Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1445 rpm - 1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04600611
MFR #D1P2DC
Price$850.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 143TC Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1445 rpm - 1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04600611
MFR #D1P2DC

Mfr description
1 HP,1755 & 1445 RPM,D1P2DC,208-230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$850.95/each

Specifications

Dimensions

  • Frame Size
    143TC
  • Overall Length C Dimension
    13.2 in
  • Service Factor
    1.15
  • Torque
    3 ft-lbs
  • Weight
    30 lbs

Details

  • 2D Drawing
  • Base RPM
    1445 rpm - 1755 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    85.5 %
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382093501
  • Max Allowable Current
    1.5 A, 1.7 A, 3.1 to 3.2 A, 3.5 A
  • Maximum Speed
    1755 rpm
  • Model
    FE64
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6205-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382093501
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)