Motion
D40P1DS
General Purpose Motor - 40 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 286TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2945 rpm - 3560 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600616
MFR #D40P1DS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 40 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 286TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2945 rpm - 3560 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600616
MFR #D40P1DS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    286TS
  • Overall Length C Dimension
    23.5 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Torque
    59 ft-lbs
  • Weight
    250 lbs

Details

  • 2D Drawing
  • Base RPM
    2945 rpm - 3560 rpm
  • Country of Origin
    MEX
  • Description Keyword
    40 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    93.0 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    45 A, 57 A, 90 to 104 A, 114 A
  • Maximum Speed
    3560 rpm
  • Model
    DR75
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6210-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6310-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382095222
  • Wiring Diagram

Overview

Mfr description
40 HP,3560 & 2945 RPM,D40P1DS,208-230/46

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought