Overview
Mfr description
40 HP,1780 RPM,D40P2GS,575 V,324TS
Specifications
- Motor Phase3 ph
- Motor Horsepower40 hp
- Country of OriginMEX
- Synchronous Rpm1800 rpm
- Motor Supply Voltage575 V
- Frame Size324TS
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Base RPM1780 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency94.1 %
- Motor Poles4
- Description Keyword40 hp
- Shaft Diameter1.8750 in
- Overall Length C Dimension25.7 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialSteel
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight454 lbs
- Harmonization Code8501.52.8000
- UPC_NO786382097189
- Manufacturer Product Page
- ModelDR81
- Wiring Diagram
- 2D Drawing
- Max Allowable Current36 A
- Product TypesAC Motors
- Torque118 ft-lbs
- Opposite Drive End Bearing6211-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data