Motion
D7P1H
General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 200 V, 184T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3495 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04600632
MFR #D7P1H
Price$1,579.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 200 V, 184T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3495 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04600632
MFR #D7P1H

Mfr description
7 1/2 HP,3495 RPM,D7P1H,200 V,184T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,579.84/each

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    13.6 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Torque
    11.3 ft-lbs
  • Weight
    60 lbs

Details

  • 2D Drawing
  • Base RPM
    3495 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    88.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382094232
  • Max Allowable Current
    20.8 A
  • Maximum Speed
    3495 rpm
  • Model
    FH93
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    200 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382094232
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)