Specifications
Dimensions
- Frame Size256JP
- Service Factor1.15
- Torque44.4 ft-lbs
- Weight160 lbs
Details
- 2D Drawing
- Base RPM1200 rpm
- DescriptionFor the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
- Description Keyword10 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialSteel
- Frequency Rating50/60 Hz
- Full Load Efficiency91.7 %
- Harmonization Code8501.52.4000
- Insulation ClassF
- Manufacturer Product Page
- Max Allowable Current13 A, 25.9 to 27.6 A
- Maximum Speed1200 rpm
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower10 hp
- Motor Phase3 ph
- Motor Poles6
- Motor Supply Voltage190/380//208-230/460 V
- Motor TypeClose Coupled Pump Motor
- Mounting TypeHorizontal / Foot
- NEMA Design ClassA
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Synchronous Rpm1200 rpm
- UPC_NO786382092160
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)