Overview
Mfr description
20 HP,1775 RPM,DJ20P2HP,200 V,256JP
Specifications
- Motor Phase3 ph
- Motor Horsepower20 hp
- Country of OriginMEX
- Synchronous Rpm1800 rpm
- Motor Supply Voltage200 V
- Frame Size256JP
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Base RPM1775 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency93.0 %
- Motor Poles4-pole
- Description Keyword20 hp
- Overall Length C Dimension28 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialSteel
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight160 lbs
- Harmonization Code8501.52.4000
- UPC_NO786382092023
- Manufacturer Product Page
- ModelDW39
- Motor CategoryClose Coupled Pump Motor
- Wiring Diagram
- 2D Drawing
- Max Allowable Current56 A
- Product TypesAC Motors
- Torque59.2 ft-lbs
- Opposite Drive End Bearing6309-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data