Motion
DJ1P2DM
Close Coupled Pump Motor - 1 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 143JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1445 rpm - 1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04600646
MFR #DJ1P2DM
Price$831.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 1 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 143JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1445 rpm - 1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04600646
MFR #DJ1P2DM

Mfr description
1 HP,1755 & 1445 RPM,DJ1P2DM,208-230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$831.26/each

Specifications

Dimensions

  • Frame Size
    143JM
  • Overall Length C Dimension
    15.3 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Torque
    3 ft-lbs
  • Weight
    30 lbs

Details

  • 2D Drawing
  • Applications
    Centrifugal Pumps
  • Base RPM
    1445 rpm - 1755 rpm
  • Country of Origin
    MEX
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    3.20–3.10 / 1.60 A
  • Full Load Efficiency
    85.5 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382092283
  • Max Allowable Current
    1.5 A, 1.7 A, 3.0 to 3.1 A, 3.5 A
  • Maximum Speed
    1755 rpm
  • Model
    FF58
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382092283
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)