Motion
DJ1P3DM
Close Coupled Pump Motor - 1 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 145JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 950 rpm - 1165 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600648
MFR #DJ1P3DM
List Price$1,118.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 1 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 145JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 950 rpm - 1165 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600648
MFR #DJ1P3DM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,118.02/each for your price

Overview

Mfr description
1 HP,1165 & 950 RPM,DJ1P3DM,208-230/460

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    145JM
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    950 rpm - 1165 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    82.5 %
  • Motor Poles
    6
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Description Keyword
    1 hp
  • Overall Length C Dimension
    15.3 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    35 lbs
  • Harmonization Code
    8501.51.3040
  • Manufacturer Upc Number
    786382092375
  • UPC_NO
    786382092375
  • Manufacturer Product Page
  • Model
    FF64
  • Motor Category
    Close Coupled Pump Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    2 A, 2.2 A, 4 A, 4.4 A
  • Product Types
    AC Motors
  • Torque
    4.5 ft-lbs
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text