Motion
DJ34P3DM
Close Coupled Pump Motor - 3/4 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 143JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 940 rpm - 1155 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04600659
MFR #DJ34P3DM
Price$1,118.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 3/4 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 143JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 940 rpm - 1155 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04600659
MFR #DJ34P3DM

Mfr description
3/4 HP,1155 & 940 RPM,DJ34P3DM,208-230/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,118.02/each

Specifications

Dimensions

  • Frame Size
    143JM
  • Overall Length C Dimension
    15.3 in
  • Service Factor
    1.15
  • Torque
    3.4 ft-lbs
  • Weight
    30 lbs

Details

  • 2D Drawing
  • Base RPM
    940 rpm - 1155 rpm
  • Country of Origin
    MEX
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    80.0 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382092047
  • Max Allowable Current
    1.4 A, 1.6 A, 2.8 A, 3.1 A
  • Maximum Speed
    1155 rpm
  • Model
    FF63
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382092047
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)