Motion
DJ7P1DM
Close Coupled Pump Motor - 7-1/2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 184JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2845 rpm - 3495 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600665
MFR #DJ7P1DM
Price$1,376.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 7-1/2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 184JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2845 rpm - 3495 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600665
MFR #DJ7P1DM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,376.90/each

Specifications

Dimensions

  • Frame Size
    184JM
  • Service Factor
    1.15
  • Torque
    11.3 ft-lbs
  • Weight
    60 lbs

Details

  • 2D Drawing
  • Base RPM
    2845 rpm - 3495 rpm
  • Country of Origin
    MEX
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    88.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    9.1 A, 11.6 A, 18.1 to 20.3 A, 23.2 A
  • Maximum Speed
    3495 rpm
  • Model
    FN41
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6207-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382092368
  • Wiring Diagram

Overview

Mfr description
7 1/2 HP,3495 & 2845 RPM,DJ7P1DM,208-230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought