Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 7-1/2 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 254JP Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 980 rpm - 1185 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600668
MFR #DJ7P3DP

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7 1/2 HP,1185 & 985 RPM,DJ7P3DP,208-230/

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    254JP
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    980 rpm - 1185 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    91.0 %
  • Motor Poles
    6
  • Description
    DE1, 7 1/2 HP, 6P, 254JP
  • Description Keyword
    7-1/2 hp
  • Overall Length C Dimension
    27.4 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    150 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382092085
  • Manufacturer Product Page
  • Model
    DR63
  • Motor Category
    Close Coupled Pump Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    9.5 A, 11.4 A, 18.9 to 20.5 A, 22.8 A
  • Product Types
    AC Motors
  • Torque
    33.3 ft-lbs
  • Opposite Drive End Bearing
    6207-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text