Motion
EEQ500
Pool / Spa Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 184JMZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3550 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #04600683
MFR #EEQ500
Price$2,581.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool / Spa Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 184JMZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3550 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #04600683
MFR #EEQ500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,581.64/each

Specifications

Dimensions

  • Frame Size
    184JMZ
  • Overall Length C Dimension
    19.6 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    78 lbs

Details

  • Base RPM
    3550 rpm
  • Country of Origin
    MEX
  • Description
    Pool owners will experience more fun and less worry with our U.S. Motors® brand pool and spa motors. Our hard-working pool and spa motors help keep chemicals balanced, water clean and filter efficiency maximized. Whether you're looking for a new pool and spa motor or a replacement pool pump motor, you can depend on our products for energy efficiency and quality. Our motors work with a variety of brands so we have a solution for you. View our pool and spa pump motor replacement guide.
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    20.00 A
  • Full Load Efficiency
    88.0 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382097035
  • Max Allowable Current
    20.0 A
  • Maximum Speed
    3550 rpm
  • Model
    DB02
  • Motor Category
    Pool/Spa Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Motor Type
    Definite Purpose Motor
  • Mounting Type
    C-Face Flange
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    6204-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6307-2Z-J/C3
  • Standards Met
    NEMA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382097035

Overview

Mfr description
5 HP,3550 RPM,EEQ500,230 V,184JMZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought