Motion
EEQ750
Pool / Spa Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 213JMZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3480 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #04600684
MFR #EEQ750
Price$3,699.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool / Spa Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 213JMZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3480 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #04600684
MFR #EEQ750

Mfr description
7 1/2 HP,3480 RPM,EEQ750,230 V,213JMZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,699.93/each

Specifications

Dimensions

  • Frame Size
    213JMZ
  • Overall Length C Dimension
    20.3 in
  • Service Factor
    1.15
  • Weight
    139 lbs

Details

  • Base RPM
    3480 rpm
  • Country of Origin
    MEX
  • Description
    Pool owners will experience more fun and less worry with our U.S. Motors® brand pool and spa motors. Our hard-working pool and spa motors help keep chemicals balanced, water clean and filter efficiency maximized. Whether you're looking for a new pool and spa motor or a replacement pool pump motor, you can depend on our products for energy efficiency and quality. Our motors work with a variety of brands so we have a solution for you. View our pool and spa pump motor replacement guide.
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    87.0 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382097042
  • Max Allowable Current
    30.4 A
  • Maximum Speed
    3480 rpm
  • Model
    DA98
  • Motor Category
    Pool/Spa Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Motor Type
    Definite Purpose Motor
  • Mounting Type
    C-Face Flange
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6309-2Z-J/C3
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382097042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)