Motion
FF20E2X
Fire Pump Motor - 20 hp, 1800 rpm, 3 ph, 200/400 V, 256T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1765 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600737
MFR #FF20E2X
List Price$3,472.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 20 hp, 1800 rpm, 3 ph, 200/400 V, 256T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1765 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600737
MFR #FF20E2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,472.05/each for your price

Overview

Mfr description
20 HP,1765 RPM,FF20E2X,200/400 V,256T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200/400 V
  • Frame Size
    256T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1765 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    91.0 %
  • Motor Poles
    4
  • Description Keyword
    20 hp
  • Overall Length C Dimension
    23.1 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE
  • Weight
    160 lbs
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    786382096380
  • Manufacturer Product Page
  • Model
    HE92
  • Motor Category
    Fire Pump Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    29.1 A, 58 A
  • Product Types
    AC Motors
  • Torque
    59.5 ft-lbs
  • Opposite Drive End Bearing
    6309-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text