Overview
Mfr description
30 HP,1780 RPM,FF30E2XS,200/400 V,286TS
Specifications
- Motor Phase3 ph
- Motor Horsepower30 hp
- Country of OriginMEX
- Synchronous Rpm1800 rpm
- Motor Supply Voltage200/400 V
- Frame Size286TS
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Base RPM1780 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency93.6 %
- Motor Poles4
- DescriptionU.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
- Description Keyword30 hp
- Shaft Diameter1.6250 in
- Overall Length C Dimension23.5 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialSteel
- Insulation ClassF
- Standards MetEE
- Weight350 lbs
- Harmonization Code8501.52.8000
- Manufacturer Upc Number786382096465
- UPC_NO786382096465
- Manufacturer Product Page
- ModelDC12
- Motor CategoryFire Pump Motor
- Wiring Diagram
- 2D Drawing
- Max Allowable Current40 A, 79 A
- Product TypesAC Motors
- Torque88.6 ft-lbs
- Opposite Drive End Bearing6210-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data