Motion
FF40E2XS
Fire Pump Motor - 40 hp, 1800 rpm, 3 ph, 200/400 V, 324TS Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600743
MFR #FF40E2XS
List Price$5,789.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 40 hp, 1800 rpm, 3 ph, 200/400 V, 324TS Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04600743
MFR #FF40E2XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,789.78/each for your price

Overview

Mfr description
40 HP,1780 RPM,FF40E2XS,200/400 V,324TS

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200/400 V
  • Frame Size
    324TS
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1780 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    93.6 %
  • Motor Poles
    4
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Description Keyword
    40 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    25.7 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE
  • Weight
    385 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382096915
  • UPC_NO
    786382096915
  • Manufacturer Product Page
  • Model
    DC32
  • Motor Category
    Fire Pump Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    53 A, 105 A
  • Product Types
    AC Motors
  • Torque
    118.1 ft-lbs
  • Opposite Drive End Bearing
    6211-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought