Motion
FF60E1XS
Fire Pump Motor - 60 hp, 3600 rpm, 3 ph, 200/400 V, 326TS Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3565 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04600746
MFR #FF60E1XS
Price$8,531.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 60 hp, 3600 rpm, 3 ph, 200/400 V, 326TS Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3565 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04600746
MFR #FF60E1XS

Mfr description
60 HP,3565 RPM,FF60E1XS,200/400 V,326TS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,531.14/each

Specifications

Dimensions

  • Frame Size
    326TS
  • Overall Length C Dimension
    25.7 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Torque
    88.4 ft-lbs
  • Weight
    415 lbs

Details

  • 2D Drawing
  • Base RPM
    3565 rpm
  • Country of Origin
    MEX
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Description Keyword
    60 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    93.0 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382096977
  • Max Allowable Current
    78 A, 156 A
  • Maximum Speed
    3565 rpm
  • Model
    DC50
  • Motor Category
    Fire Pump Motor
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    200/400 V
  • Motor Type
    Fire Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6211-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6311-2Z-J/C3
  • Standards Met
    EE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382096977
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)