Motion
FF10E1DV
Fire Pump Motor - 10 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 213JP Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2910 rpm - 3500 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #04600752
MFR #FF10E1DV
List Price$2,570.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 10 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 213JP Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2910 rpm - 3500 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #04600752
MFR #FF10E1DV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,570.83/each for your price

Overview

Mfr description
10 & 7 1/2 HP,3500 & 2910 RPM,FF10E1DV,2

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    213JP
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2910 rpm - 3500 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Footless
  • Full Load Efficiency
    88.5 %
  • kW
    7.5 kW
  • Motor Poles
    2
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Description Keyword
    10 hp
  • Overall Length C Dimension
    22.8 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE
  • Weight
    90 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382094744
  • UPC_NO
    786382094744
  • Manufacturer Product Page
  • Model
    FB75
  • Motor Category
    Fire Pump Motor
  • Max Allowable Current
    11.5 A, 12.6 A, 23 A, 25.3 to 27.5 A
  • Product Types
    AC Motors
  • Torque
    15 ft-lbs
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text