Motion
FF15E1XV
Fire Pump Motor - 15 hp, 3600 rpm, 3 ph, 200/400 V, 215JP Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3495 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #04600755
MFR #FF15E1XV
Price$3,019.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 15 hp, 3600 rpm, 3 ph, 200/400 V, 215JP Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3495 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #04600755
MFR #FF15E1XV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,019.65/each

Specifications

Dimensions

  • Frame Size
    215JP
  • Overall Length C Dimension
    22.8 in
  • Service Factor
    1.15
  • Torque
    22.5 ft-lbs
  • Weight
    140 lbs

Details

  • 2D Drawing
  • Base RPM
    3495 rpm
  • Country of Origin
    MEX
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    90.2 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382094737
  • Max Allowable Current
    20.7 A, 41 A
  • Maximum Speed
    3495 rpm
  • Model
    FB78
  • Motor Category
    Fire Pump Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    200/400 V
  • Motor Type
    Fire Pump Motor
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6309-2Z-J/C3
  • Standards Met
    EE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382094737
  • Wiring Diagram

Overview

Mfr description
15 HP,3495 RPM,FF15E1XV,200/400 V,215JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought