Motion
FF25E1DV
Fire Pump Motor - 25 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 256JP Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2935 rpm - 3535 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #04600758
MFR #FF25E1DV
Price$4,884.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 25 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 256JP Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2935 rpm - 3535 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #04600758
MFR #FF25E1DV

Mfr description
25 & 20 HP,3535 & 2935 RPM,FF25E1DV,208-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,884.94/each

Specifications

Dimensions

  • Frame Size
    256JP
  • Overall Length C Dimension
    28.2 in
  • Service Factor
    1.15
  • Torque
    37.2 ft-lbs
  • Weight
    247.5 lbs

Details

  • 2D Drawing
  • Base RPM
    2935 rpm - 3535 rpm
  • Country of Origin
    MEX
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Description Keyword
    25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    91.0 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382096397
  • Max Allowable Current
    28.2 A, 28.9 A, 56 A, 58 to 67 A
  • Maximum Speed
    3535 rpm
  • Model
    DB86
  • Motor Category
    Fire Pump Motor
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Fire Pump Motor
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6207-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6310-2Z-J/C3
  • Standards Met
    EE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382096397
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)