Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 30 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 284JP Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2960 rpm - 3560 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #04600760
MFR #FF30E1DV

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
30 & 25 HP,3560 & 2960 RPM,FF30E1DV,208-

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    284JP
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2960 rpm - 3560 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Footless
  • Full Load Efficiency
    92.4 %
  • Motor Poles
    2
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Description Keyword
    30 hp
  • Overall Length C Dimension
    29 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE
  • Weight
    300 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382096434
  • Manufacturer Product Page
  • Model
    DC04
  • Motor Category
    Fire Pump Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    34 A, 35 A, 68 to 79 A, 70 A
  • Product Types
    AC Motors
  • Torque
    44.2 ft-lbs
  • Opposite Drive End Bearing
    6210-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text