Specifications
Dimensions
- Frame Size215JM
- Overall Length C Dimension20.7 in
- Service Factor1.15
- Torque29.9 ft-lbs
- Weight100 lbs
Details
- 2D Drawing
- Base RPM1440 rpm - 1760 rpm
- Country of OriginMEX
- DescriptionFor the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
- Description Keyword10 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialSteel
- Frequency Rating50/60 Hz
- Full Load Efficiency89.5 %
- Harmonization Code8501.52.4000
- Insulation ClassF
- Manufacturer Product Page
- Manufacturer Upc Number786382094652
- Max Allowable Current12.3 A, 15.2 A, 24.6 to 27.2 A, 30 A
- Maximum Speed1760 rpm
- ModelDB53
- Motor CategoryJet Pump Motor
- Motor Horsepower10 hp
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage190/380//208-230/460 V
- Motor TypeClose Coupled Pump Motor
- Mounting TypeHorizontal / Footless
- NEMA Design ClassB
- Opposite Drive End Bearing6205-2Z-J/C3
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Shaft End Bearing6309-2Z-J/C3
- Standards MetEE
- Synchronous Rpm1800 rpm
- UPC_NO786382094652
- Wiring Diagram
Overview
Mfr description
10 HP,1760 & 1440 RPM,DJ10E2DU,208-230/4