Specifications
Dimensions
- Frame Size184JM
- Shaft Diameter1.1250 in
- Weight85 lbs
Details
- 2D Drawing
- ApplicationsFor the Specific Requirements of Centrifugal Pumps Where the Pump Impeller is Mounted Directly on the Motor Shaft. Used Where Dirt and Moisture are Minimal
- Description Keyword7-1/2 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialSteel
- Frequency Rating50/60 Hz
- Full Load Current20.40–18.10 / 9.10 A
- Full Load Efficiency87.50 %
- Harmonization Code8501.52.4000
- Insulation ClassF
- Manufacturer Product Page
- Motor CategoryJet Pump Motor
- Motor Horsepower7-1/2 hp
- Motor Phase3 ph
- Motor Poles2-pole
- Motor Supply Voltage208-230/460 V
- Mounting TypeHorizontal / Footless
- NEMA Design ClassB
- Product TypePump Motors
- Standards MetCE, NEMA
- Synchronous Rpm3600 rpm
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)