Motion
EB2977T
Pool / Spa Multi Speed Pump Motor - 1-1/2 hp / 1/5 hp, 3600 rpm / 1800 rpm, 1 ph, 230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 / 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #04600788
MFR #EB2977T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool / Spa Multi Speed Pump Motor - 1-1/2 hp / 1/5 hp, 3600 rpm / 1800 rpm, 1 ph, 230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 / 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #04600788
MFR #EB2977T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56J
  • Weight
    32 lbs

Details

  • Base RPM
    3450 / 1725 rpm
  • Description Keyword
    1-1/2 hp / 1/5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.6040
  • Manufacturer Product Page
  • Motor Category
    Pool/Spa Pump Motor (Multi-Speed)
  • Motor Horsepower
    1-1/2 hp / 1/5 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2/4-pole
  • Motor Supply Voltage
    230 V
  • Mounting Type
    C-Face Flange
  • Product Type
    Pump Motors
  • Synchronous Rpm
    3600 rpm / 1800 rpm

Overview

Mfr description
1 1/2 / 1/5 HP,3450 / 1725 RPM,EB2977T,2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought