Motion
1821V
Condenser Fan Motor - 1-1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 56YZ Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04600808
MFR #1821V
List Price$818.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1-1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 56YZ Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04600808
MFR #1821V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$818.10/each for your price

Overview

Mfr description
1 1/2 HP,1140 RPM,1821V,208-230/460 V,56

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56YZ
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    1140 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Thermostat
  • Full Load Efficiency
    84.0 %
  • Motor Poles
    6
  • Description Keyword
    1-1/2 hp
  • Overall Length C Dimension
    16.2 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • Weight
    32 lbs
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    786382078164
  • Manufacturer Product Page
  • Model
    J063BKH0197015B
  • Motor Category
    Condenser Fan Motor
  • Max Allowable Current
    2.6 A, 5.3 A
  • Product Types
    AC Motors
  • Torque
    110.3 ft-lbs
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text