Motion
1700
Blower/Fan Motor - 1 hp, 1800 rpm, 1 ph, 208-230 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1625 rpm Base, Ring / Stud Mount, Continuous Duty
MI ITEM #04600823
MFR #1700
List Price$512.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1 hp, 1800 rpm, 1 ph, 208-230 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1625 rpm Base, Ring / Stud Mount, Continuous Duty
MI ITEM #04600823
MFR #1700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$512.68/each for your price

Overview

Mfr description
1 HP,1625 / 3 SPD,1700,208-230 V,48Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    48Y
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    1625 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Ring / Stud
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    4
  • Number Of Speeds
    3
  • Description
    FHP, 1 HP, 4P, 48Y
  • Description Keyword
    1 hp
  • Overall Length C Dimension
    12.4 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    20 lbs
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    786382060916
  • UPC_NO
    786382060916
  • Manufacturer Product Page
  • Model
    K055TMZ9595012B
  • Motor Category
    Blower/Fan Motor
  • Max Allowable Current
    5.1 A
  • Product Types
    AC Motors
  • Torque
    50.1 ft-lbs
  • Opposite Drive End Bearing
    Self-Align
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text