Motion
SV1EA4D
Refrigeration Motor - 1 hp, 900 rpm, 3 ph, 208-230/460 V, 56 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 700 rpm - 850 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04600833
MFR #SV1EA4D
Your Price$768.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigeration Motor - 1 hp, 900 rpm, 3 ph, 208-230/460 V, 56 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 700 rpm - 850 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04600833
MFR #SV1EA4D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$768.97/each(List $922.76)

Overview

Mfr description
1 HP,850 & 700 RPM,SV1EA4D,208-230/460 V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    700 rpm - 850 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    8
  • Description Keyword
    1 hp
  • Overall Length C Dimension
    13.3 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE
  • Weight
    32 lbs
  • Harmonization Code
    8501.51.6040
  • UPC_NO
    786382075477
  • Manufacturer Product Page
  • Model
    P063FJR4166015B
  • Motor Category
    Refrigeration Motor
  • Max Allowable Current
    2.5 A, 5.0 A
  • Product Types
    AC Motors
  • Torque
    98.84 ft-lbs
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text