Motion
2827P
Blower/Fan Motor - 1/10 hp, 1200 rpm, 1 ph, 115 V, 42Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1050 rpm Base, Cradle Mount, Continuous Air Over
MI ITEM #04600840
MFR #2827P
List Price$633.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/10 hp, 1200 rpm, 1 ph, 115 V, 42Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1050 rpm Base, Cradle Mount, Continuous Air Over
MI ITEM #04600840
MFR #2827P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$633.68/each for your price

Overview

Mfr description
1/10 HP,1050 / 5 SPD,2827P,115 V,42Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/10 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    42Y
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    1050 rpm
  • Duty Condition Type
    Continuous Air Over
  • Mounting Type
    Cradle
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    6
  • Number Of Speeds
    5
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium® efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    1/10 hp
  • Overall Length C Dimension
    25.1 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    8.38 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382084530
  • UPC_NO
    786382084530
  • Manufacturer Product Page
  • Model
    K048WGM4384013B
  • Motor Category
    Blower/Fan Motor
  • Max Allowable Current
    2.5 A
  • Product Types
    AC Motors
  • Torque
    13.53 ft-lbs
  • Opposite Drive End Bearing
    Self-Aligning Bearing (SAB)
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text